missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ SteriPlast™ Disposable Sample Scoop

Shop All Bürkle Products


missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
250 mL
500 mL
1000 mL
2000 mL
Length (Metric):
141 mm
142 mm
160 mm
161 mm
205 mm
206 mm
216 mm
218 mm
232 mm
253 mm
280 mm
283 mm
332 mm
Includes:
With Lid
Without Lid
missing translation for 'unitSize'
Pack of 10
Description
- Available with or without a transparent cover to help protect samples from contamination
- Ergonomically designed handle with a slightly angled edge
- Scoop stands horizontally and can be laid down without materials trickling out
- Ideal fo ruse with powders, granules, and pastes
- Individually packed for one-way needs
- Sterilized by gamma radiation
- Production, assembling, and packaging according to cleanroom class 7 (10.000)
Specifications
Specifications
| Description | Without lid |
| Sterility | Sterile |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 5.07 oz. |
| Capacity (Metric) | 150 mL |
| Color | White |
| Product Type | Disposable Scoop |
| For Use With (Application) | Sampling of Powder, Granules, and Pastes |
| Includes | Without Lid |
| Material | Polystyrene |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction