Learn More
Buerkle™ SteriPlast™ Disposable Sample Scoop



Sample powder, granules, and pastes with these sterile polystyrene scoops. Available with or without transparent lids to help ensure a sterile and contamination-free sampling procedure.
Brand: Buerkle™ 5378-1020
Description
- Available with or without a transparent cover to help protect samples from contamination
- Ergonomically designed handle with a slightly angled edge
- Scoop stands horizontally and can be laid down without materials trickling out
- Ideal fo ruse with powders, granules, and pastes
- Individually packed for one-way needs
- Sterilized by gamma radiation
- Production, assembling, and packaging according to cleanroom class 7 (10.000)
Specifications
Disposable Scoop | |
Not Autoclavable | |
2000 mL | |
Sterile |
Polystyrene | |
67.63 oz. | |
Single-use | |
Complies with EU food rrequirements and FDA regulations |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
244277 | Declaration of Conformity | 19/11/2024 | 5378-1020 |
241391 | Certificate of Compliance | 29/04/2024 | 5378-1020 |
234630 | Certificate of Compliance | 13/11/2023 | 5378-1020 |
233163 | Certificate of Compliance | 25/07/2023 | 5378-1020 |
224871 | Certificate of Compliance | 13/12/2022 | 5378-1020 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.