missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ SteriPlast™ Spoon Spatulas
BIOPHARMAGREENER_CHOICE

Product Code. 15614114 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
0.5 mL
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15614114

Brand: Buerkle™ 53781031

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Use as a sampling spoon or to measure or transfer small amounts. Buerkle™ SteriPlast™ Spoon Spatulas can also be used as a scraper or for mixing and stirring.

  • The spoon spatula is a double spatula with a 0.5 mL spoon and a 17 mm spatula blade, total length 178 mm
  • PS, specially designed for disposable use, resistant to chemicals and corrosion-proof
  • Production, assembly and packaging according to clean room class 7
  • Complies with EU food requirements and FDA regulations
  • Optionally packaged individually and sterilised by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Sterility Sterile
Capacity (Metric) 0.5 mL
Disposable Single-use
Width (Metric) 17 mm spoon blade
Material Polystyrene
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.