missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Blue Disposable PharmaScoop™
Use straight from the bag without the need for costly cleaning. Sampling Systems™ SteriWare™ Blue Disposable PharmaScoop™ is ideal for both sampling and dispensing powders and granules.
122.00 € - 276.00 €
Specifications
Product Type | Disposable Scoop |
---|---|
Material | Polypropylene |
Includes | Individually Bagged |
Disposable | Single-use |
Color | Blue |
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Sterility | Price | Quantity & Availability | ||||
15458113
|
Sampling Systems™
8045B-60S |
60 mL | Sterile |
138.00 €
Pack of 100 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
15819431
|
Sampling Systems™
8045B-125 |
125 mL | Non-sterile |
148.00 €
Pack of 100 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
15829431
|
Sampling Systems™
8045B-125S |
125 mL | Sterile |
276.00 €
Pack of 100 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
15839431
|
Sampling Systems™
8045B-250 |
250 mL | Non-sterile | N/A | |||||
16691123
|
Sampling Systems™
8045B-250 |
250 mL | Non-sterile |
143.00 €
Pack of 85 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
15849431
|
Sampling Systems™
8045B-250S |
250 mL | Sterile | N/A | |||||
16601133
|
Sampling Systems™
8045B-250S |
250 mL | Sterile |
178.00 €
Pack of 85 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
15859431
|
Sampling Systems™
8045B-60 |
60 mL | Non-sterile |
123.00 €
Pack of 100 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
||||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged in ultra-strong packing with easy to open design
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Large variety of different sizes available
- Good Manufacturing Practice (GMP) to keep your hands out of the product as much as possible
- Positioned the ergonomic handle high up on the scoop
- No Cross Contamination
- No Cleaning required
Specifications
Disposable Scoop | |
Individually Bagged | |
Blue |
Polypropylene | |
Single-use |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title