missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Cleaning Coupons
Shop All Sampling Systems Products

Click to view available options
Material:
HDPE
Nylon
PVC
Polypropylene
Polystyrene
Sterility:
Non-sterile
Sterile
Length (Metric):
50 mm
100 mm
Width (Metric):
50 mm
100 mm
Unit Size:
Pack of 50
Description
- The SteriWare™ Cleaning coupons are the perfect way to test and validate your cleaning regime.
- The cleanroom production improves the purity of the final product.
- Each coupon is 100% inspected and then individually bagged within the cleanroom.
- Sterile coupons are also available from stock.
- The coupons are available from stock in the popular sizes, materials and finishes.
- Supplied with Certificate of Conformity for validation purposes.
- Popular cleaning coupons include PP, nylon, PS, PVC and HDPE.
- There are a wide range of other coupons available.
- Made from high quality virgin material.
- Individually bagged within the class 10,000 cleanroom.
- Available with batch specific certificate of conformity.
- Sterile versions are available with an irradiation certificate.
Specifications
Specifications
| Material | Polystyrene |
| Length (Metric) | 100 mm |
| Packaging Type | Individually Bagged |
| Sterility | Sterile |
| Width (Metric) | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction