missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ SteriWare™ Cleaning Coupons
BIOPHARMA

Product Code. 17524656 Shop All Sampling Systems Products
Click to view available options
Material:
HDPE
Nylon
PVC
Polypropylene
Polystyrene
Sterility:
Non-sterile
Sterile
Length (Metric):
50 mm
100 mm
Width (Metric):
50 mm
100 mm
Unit Size:
Pack of 50
This item is not returnable. View return policy

Product Code. 17524656

Brand: Sampling Systems™ 8352PS50S

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

SteriWare™ Cleaning Coupons are essential equipment for checking your cleaning processes. Cleaning coupons are available in a range of different materials and two standard sizes.

  • The SteriWare™ Cleaning coupons are the perfect way to test and validate your cleaning regime.
  • The cleanroom production improves the purity of the final product.
  • Each coupon is 100% inspected and then individually bagged within the cleanroom.
  • Sterile coupons are also available from stock.
  • The coupons are available from stock in the popular sizes, materials and finishes.
  • Supplied with Certificate of Conformity for validation purposes.
  • Popular cleaning coupons include PP, nylon, PS, PVC and HDPE.
  • There are a wide range of other coupons available.
  • Made from high quality virgin material.
  • Individually bagged within the class 10,000 cleanroom.
  • Available with batch specific certificate of conformity.
  • Sterile versions are available with an irradiation certificate.

Specifications

Material Polystyrene
Length (Metric) 50 mm
Packaging Type Individually Bagged
Sterility Sterile
Width (Metric) 50 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.