missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Ladle
Use straight from the bag without the need for costly cleaning. Sampling Systems™ SteriWare™ Disposable Ladle allows for efficient surface sampling of liquids.
49.90 € - 93.65 €
Specifications
Capacity (Metric) | 50 mL |
---|---|
Disposable | Single-use |
Diameter (Metric) Outer | 48 mm |
Product Code | Brand | Color | Material | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material | Sterility | Price | Quantity & Availability | |||
15128086
|
Sampling Systems™
8053H-50 |
White | HDPE | Non-sterile |
49.90 €
Pack of 40 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
15869441
|
Sampling Systems™
8053B-50 |
Blue | Polypropylene | Non-sterile |
62.40 €
Pack of 40 |
Estimated Shipment: 24-10-2024
Log in to see stock. |
|||
15879441
|
Sampling Systems™
8053B-50S |
Blue | Polypropylene | Sterile |
93.65 €
Pack of 40 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
15889441
|
Sampling Systems™
8053H-50S |
White | HDPE | Sterile |
76.80 €
Pack of 40 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- The one piece moulded design has been specially constructed to go through a standard lid bung
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming HDPE
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No cross contamination
- No cleaning required
Specifications
50 mL | |
Single-use | |
48 mm |