missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Sack Sampler
Sampling Systems™ SteriWare™ Disposable Sack Sampler is a hygienic, single use device that has been specially designed to take samples through the side of the sack.
233.00 € - 347.00 €
Product Code | Brand | Sterility | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Width (Metric) | Price | Quantity & Availability | ||||
11995846
|
Sampling Systems™
8085A-100 |
Non-sterile | 25 mm |
233.00 €
Pack of 100 |
Estimated Shipment: 08-04-2025
Log in to see stock. |
||||
11905856
|
Sampling Systems™
8085A-100S |
Sterile | 25 mm |
347.00 €
Pack of 100 |
Estimated Shipment: 22-04-2025
Log in to see stock. |
||||
15691582
|
Sampling Systems™
8085N-100S |
Sterile | 14 mm | N/A | |||||
15839461
|
Sampling Systems™
8085N-100 |
Non-sterile | 14 mm | N/A | |||||
Description
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming materials
- BSE/TSE free
- Full batch traceability
- Suitable for use in ATEX areas
- Available pre-sterilized (SAL 10-6)
Specifications
HDPE | |
400 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title