missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Disposable Tray

Sampling Systems™ SteriWare™ Disposable Tray is ideal for hygienic applications within hospitals and pharmaceutical factories.
264.00 € - 277.00 €
Specifications
Material | Polypropylene |
---|---|
Capacity (Metric) | 3 L |
Disposable | Single-use |
Color | White |
Dimensions (L x W x H) | 310 x 265 x 55 mm |
Product Code | Brand | Sterility | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | ||||||
30178906
|
Sampling Systems™
8081P-3001 |
Non-sterile |
277.00 €
Pack of 30 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
17161825
![]() |
Sampling Systems™
8081P-3000S |
Sterile |
264.00 €
Pack of 30 |
Estimated Shipment: 30-05-2025
Log in to see stock. |
||||||
15829461
|
Sampling Systems™
8081P-3000S |
Sterile |
264.00 €
Pack of 40 |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- No cross contamination
- No cleaning required
Specifications
Polypropylene | |
Single-use | |
310 x 265 x 55 mm |
3 L | |
White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Sampling Systems™ SteriWare™ Disposable Tray