missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ HDPE Disposable PharmaScoop™
Use straight from the bag without the need for costly cleaning. Sampling Systems™ SteriWare™ HDPE Disposable PharmaScoop™ is ideal for both sampling and dispensing powders and granules.
108.00 € - 177.00 €
Specifications
Product Type | Disposable Scoop |
---|---|
Material | HDPE |
Includes | Individually Bagged |
Disposable | Single-use |
Sterility | Non-sterile |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
17418873
|
Sampling Systems™
8045H-1000 |
1000 mL |
120.00 €
Pack of 25 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
17438873
|
Sampling Systems™
8045H-500 |
500 mL |
177.00 €
Pack of 50 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
12987935
|
Sampling Systems™
8045H-30 |
30 mL |
108.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
15869431
|
Sampling Systems™
8045H-125 |
125 mL |
161.00 €
Pack of 100 |
Estimated Shipment: 13-01-2025
Log in to see stock. |
|||||
Description
- Moulded and packed in a Class 100,000 Cleanroom
- Individually bagged in ultra-strong packing with easy to open design
- Made from FDA, EC 1935/2004 and EU 10/2011 conforming material
- BSE/TSE free
- Full batch traceability
- Available pre-sterilized (SAL 10-6)
- Large variety of different sizes available
- Good Manufacturing Practice (GMP) to keep your hands out of the product as much as possible
- Positioned the ergonomic handle high up on the scoop
- No Cross Contamination
- No Cleaning required
Specifications
Disposable Scoop | |
Individually Bagged | |
Non-sterile |
HDPE | |
Single-use | |
White |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title