missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ LiquiThief
Eliminate the risk of cross contamination when you use a disposable SteriWare™ LiquiThief. LiquiThief samplers are suitable for sampling a wide range of liquids and light oils.
Brand: Sampling Systems™ 8050P-1000
This item is not returnable.
View return policy
Description
- The LiquiThief is essentially a big syringe.
- It is simple to use and comes with the added advantage that there is no cleaning validation and no cleaning.
- Simply unwrap and use.
- Pull the handle to take a sample.
- The sampler is made in a cleanroom so you simply unwrap and use.
- If you want to buy a disposable liquid sampler then the LiquiThief is the sampler of choice.
- It is widely used to take samples of liquids, thin oils and ointments.
- For more viscous materials use our SteriWare™ ViscoThief.
- The disposable LiquiThief is a fast and convenient way of taking of liquid samples.
- It is essentially a big syringe.
- The operator pulls up the handle to pull the liquid into the sampler.
- The further the handle is pulled the bigger the sample volume.
- It is ideal for keg, container and drum sampling.
- Ideal for quick sampling low viscosity liquids and oils.
- All the polymers are food grade, FDA grade and EC compliant.
- BSE/TSE free.
- Full batch certificates are available.
- Each sampler is manufactured and packed in a cleanroom to ensure that that they are clean until the point of use.
- They are individually wrapped and can be used straight from the bag.
- 3 lengths in both sterile and non sterile.
- Available in both HDPE and PP construction.
Specifications
Polypropylene | |
Single-use | |
Individually Bagged |
190 mL | |
Non-sterile | |
1000 mm |