missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Micro-Spatulas
SteriWare™ Micro-Spatulas are ideal for single use applications in pharmaceutical, chemical and other hygienic industries.
99.70 € - 133.00 €
Specifications
Disposable | Single-use |
---|---|
Sterility | Sterile |
Packaging Type | Individually Bagged |
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Price | Quantity & Availability | ||||
17534566
|
Sampling Systems™
8015VR-170S |
0.3 mL | Red |
99.70 €
Pack of 100 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
17524566
|
Sampling Systems™
8015VB-170S |
0.3 mL | Blue |
99.70 €
Pack of 100 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
17514566
|
Sampling Systems™
8015NB-170S |
0.5 mL | Blue |
99.70 €
Pack of 100 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
17504566
|
Sampling Systems™
8015H-170S |
2 mL | White |
133.00 €
Pack of 100 |
Estimated Shipment: 17-01-2025
Log in to see stock. |
||||
Description
- The disposable Micro Spatulas are ideal for a wide range of activities including sampling, dispensing and measuring small amounts of powder and granule.
- The narrow blades give you total control as well as enabling use in small spaces such as vials.
- The single-use spatula is ideal when costly cleaning and cleaning validation needs to be avoided.
- Simply unwrap the sampler and use it.
- It has been made in a controlled clean environment (class 100,000 cleanroom).
- They are available in white, blue and red.
- Colored versions are ideal if you are concerned about leaving it in the powder - they can be easily seen.
- Used by pharmaceutical, food and chemical companies around the world.
- Made from high-quality PS, PP or HDPE that conforms to the latest food grade, EC and FDA standards.
- Sterility Assurance Level (SAL) of 10-6
- BSE/TSE free.
- Batch certificates of conformity supplied.
Specifications
Single-use | |
Sterile | |
Individually Bagged |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title