missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ SteriWare™ Open V Spatulas
Improve your quality control by taking fixed volume powder samples easily with SteriWare™ Open V Spatulas. The open tip design is ideal for dispensing and sampling small quantities of powders. Available sterile in a wide range of sizes ideal for the pharmaceutical, chemical and food industry.
Brand: Sampling Systems™ 8440N-250
This item is not returnable.
View return policy
Description
- Our open ended disposable V spatula are ideal for sampling, raw material testing and general goods in testing.
- Manufactured to the highest standard in a medical cleanroom to ensure cleanliness and supplied with full documentation.
- Available in 2 widths and 3 lengths to ensure you have the right sampling tool for the job.
- The narrow versions are ideal if you want to put the sample into the test tube or take a small sample.
- The longer version is ideal when you want to take more of a cross sectional sample.
- The disposable V spatula comes pre bagged and ready to use.
- Simply unwrap and use.
- No cleaning or cleaning validation is required.
- Available in 2 versions, either sterile or non sterile versions.
- Sterile and non sterile spatulas are ideal when a robust tool is required.
- Made from high quality PS that conforms to the latest food grade, EC and FDA standards.
- BSE/TSE free.
- Batch certificates of conformity supplied.
- Moulded and packed in a medical cleanroom to maintain cleanliness.
Specifications
Type 1 Spatula | |
Narrow | |
White | |
100 Pk. | |
10 mm |
Polypropylene | |
Sterile | |
Box | |
250 mm |