missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stirrer Motor with Electronic Controller

Use the geared shaft when you need higher torque and lower speeds and the direct-drive shaft when you need higher speeds and lower torque. Cole-Parmer™ Stirrer Motors with Electronic Controller offers smooth rotation and repeatability.

Brand:  Cole-Parmer™ 04369-25

2175.50 EUR valid until 2025-12-31
Use promo code "25045" to get your promotional price.


Product Code. 11766058

  • 2290.00 € / Each
Estimated Shipment: 21-07-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • This stirrer motor features a totally enclosed 1⁄40hp motor and two output shafts
  • Each shaft measures 5⁄16 in. dia.
  • The versatile and reliable electronic motor controller features feedback circuitry that maintains speed even with viscosity changes
  • Filtered circuitry ensures smooth rotation for repeatability in homogenizing and greatly reduces motor temperature and noise
  • The reversing switch lets the motor shaft rotate in either direction and reverses pestle direction during homogenization
  • The controller is connected to the motor with a cord so you can place it away from corrosive environments
Specifications

Specifications

Homogenizer
4000 rpm
Develop a complete custom-fit tissue homogenizing system—choose a motor, pestle and tube
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stirrer Motor with Electronic Controller > Speed: 4000rpm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.