missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Stirring Rods with Rubber Policeman

Glass stirring rods are supplied with rubber policemen already attached.

Brand:  United Scientific™ 06369-56

 View more versions of this product

Product Code. 11779779

  • 31.45 € / Pack of 12
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Rubber policeman attached to glass rod facilitates scraping and mixing.
  • Stirring rods are made of soft flint glass.
  • Both ends fire-polished and rounded.
  • Policemen are made of natural rubber.
  • Pre-assembled.
Specifications

Specifications

Autoclavable
0.23 in.
Used to help transfer residues of precipitates or solids from the inside or beakers, flasks or other glass surfaces
10 in.
254 mm
12 Pk.
Stir Bar
Clear
11.5 x 4 x 0.5 in.
Rubber policemen on end
6 mm
Glass
Sphere
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.