missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Stirring Shafts with Propellers

Product Code. p-8008939 Shop All Fisherbrand Products
Click to view available options
Size:
305mm
457mm
610mm
762mm
Includes:
Propellor, 108mm
Propellor, 63.5mm
Unit Size:
Each

Product Code. 15103007

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

Excellent at producing axial flows in vessels from top to bottom. Fisherbrand™ Stainless Steel Stirring Shafts with Propellers are for use with overhead stirrer units.

  • Available in a range of sizes
  • Resistant to corrosion

Specifications

Includes Propellor, 63.5mm
Quantity 1 Each
Size 305mm
Type Stirring Shaft
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.