missing translation for 'onlineSavingsMsg'
Learn More

Seward™ Stomacher™ Lab Blender Bags

The Stomacher™ Bag range has been designed to fulfill all applications from sample blending, straining and storage, including bags designed for extensive blending and small samples for life science applications.

Brand:  Seward™ BA6141

 View more versions of this product

Product Code. 10576064

  • 65.95 € / Pack of 500
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • Seward Stomacher bag range is made from high-quality food-grade virgin LDPE granule extruded to 65μm film thickness
  • Heavy-duty bags also available for large volume sampling 80μm film thickness; Sterile (gamma-irradiated) polyethylene bags; Closure bags feature wire closure strip across bag top for short term storage.
  • Strainer bags have inner plastic mesh to make it easy to pipette from samples that produce a large amount of debris
  • Single-chamber bags for use in Lab Blenders; internal sterility assured with proprietary tear-off sterile barrier top on sachets
  • Highly transparent and puncture-resistant virgin polyethylene extruded tube material
  • Simply tear the perforated end along the top of the sachet, remove the bag and open using Seward bag opener, insert the material to be analyzed and processed
  • Bags available for sample size 25ul - 4500ml

‡For discontinued Model 400 (14-550-5G, -5H). Bags for Model 400C can also be used in Model 400.

Specifications

Specifications

Lab Blender Bags
Not Autoclavable
None
Single-use
Stomacher 400 and all other 400ml paddle blenders
Sterile
500
305mm x 177mm
177 mm
Round bottom, Standard
80 to 400 mL
Clear
To prepare, store and transport samples in microbiology sample preparation
Polyethylene
65 μm
Gamma Irradiated
305 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.