missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Storage Bottles without Threaded Connector
Click to view available options
Capacity (Metric):
5 L
10 L
25 L
Description
- The venting valve (accessory) lets air into the container in order to prevent a vacuum in the bottle
- The canister can also be used as a settling canister
- HDPE
- Bottle opening diameter 50mm
Specifications
Specifications
Capacity (Metric) | 5 L |
Capacity (English) | 1.3 gal. |
Color | Transparent |
Description | Without threaded connector, one handle |
For Use With (Application) | Foodstuffs |
Includes | Closure, 1 handle |
Height (Metric) With Closure | 330 mm |
Material | HDPE |
Quantity | 1 Ea. |
Transparency | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'