missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Storage Box for Centrifuge Tubes
![GREENER_CHOICE](/content/dam/fishersci/glyphs/green_glyph.png)
Freezable to -80°
Brand: Labcon 2703-220-000-9
52.10 EUR valid until 2024-10-31
Use promo code "21744" to get your promotional price.
This item is not returnable.
View return policy
Description
- Storage Box
- Holds centrifuge tubes
- Made of polypropylene
- Freezable to -80°C
- Includes clear lid
- 2 boxes per case
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP | |
Protease, Human DNA, ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Green | |
Polypropylene | |
Storage | |
2 Boxes / case |
Freezer Storage Box | |
Autoclavable | |
36 | |
Non-sterile | |
Holds Most Popular 15 mL Centrifuge Tubes |