Learn More
Thermo Scientific™ Storage Tube Protection

Give your cryogenic storage tubes and vials extra protection, such as when shipping or storing in liquid or vapor phase nitrogen with these storage accessories.
Brand: Thermo Scientific™ 534592
280.28 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
Description
Give your cryogenic storage tubes and vials extra protection when needed with Thermo Scientific™ Storage Tube Protection accessories. For example, safeguard your samples when storing in liquid or vapor phase nitrogen, or when shipping samples. These cryogenic storage accessories, such as tube wraps, sleeves and mini-boxes, have safe handling in mind.
- If you want to submerge your cryotubes in the liquid phase of nitrogen, seal them first inside Nunc™ Cryoflex™ tubing to prevent liquid nitrogen from infiltrating the tube. Cryoflex™ tubing can used to crimp and heat shrink an impenetrable safety skin around the tube prior to submersion.
- Nalgene™ CryoSleeves™ slide over any Nunc or Nalgene Cryocane and prevent tubes from falling out of the cryocane and into the bottom of the liquid nitrogen dewar. Nalgene™ CryoSleeves™ do not prevent infiltration of liquid nitrogen. Cryogenic tubes mounted in the cane must first be sealed inside Cryoflex™ tubing prior to applying the CryoSleeve™ if liquid phase submersion is required.
- Nunc CryoTube™ miniboxes with a friction-fit lid are ideal for storing small quantities of samples and shipping. Made with durable, high-impact, polystyrene to protect samples.

Specifications
CryoTube Mini Box, For 10 vials | |
Polystyrene | |
Cryo Storage Box |
Tan | |
200/Pk., 200/Cs. |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
184476 | Certificate of Compliance | 11/03/2025 | 534592 |
184310 | Certificate of Compliance | 04/03/2025 | 534592 |
184271 | Certificate of Compliance | 22/02/2025 | 534592 |
184216 | Certificate of Compliance | 18/02/2025 | 534592 |
184013 | Certificate of Compliance | 11/02/2025 | 534592 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.