Learn More
Thermo Scientific™ Storage Tube Protection
Give your cryogenic storage tubes and vials extra protection, such as when shipping or storing in liquid or vapor phase nitrogen with these storage accessories.
Brand: Thermo Scientific™ 343958
Description
Give your cryogenic storage tubes and vials extra protection when needed with Thermo Scientific™ Storage Tube Protection accessories. For example, safeguard your samples when storing in liquid or vapor phase nitrogen, or when shipping samples. These cryogenic storage accessories, such as tube wraps, sleeves and mini-boxes, have safe handling in mind.
- Heat shrink/pinch each end of the Nunc Cryoflex tubing around cryostorage tubes to prevent leakage of liquid nitrogen into the tubes during storage
- Transparent Nunc Cryosleeve tubing fits any Thermo Scientific Nunc or Nalgene™ cane and provides extra security during handling and submersion of tubes into the liquid phase without the tubes touching the liquid nitrogen
- Nunc Cryotube Mini-boxes are ideal for storing small quantities of samples and shipping with a friction fit lid and durable high-impact polystyrene construction to protect samples

Specifications
Nunc CryoFlex Tube Wrap, 500 mm, 14 mm ID | |
500 mm | |
Tube Wrap |
14 mm | |
15/Pk., 300/Cs. |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
184548 | Certificate of Compliance | 22/02/2025 | 343958 |
184405 | Certificate of Compliance | 11/02/2025 | 343958 |
184302 | Certificate of Compliance | 28/01/2025 | 343958 |
171239 | Certificate of Compliance | 03/12/2024 | 343958 |
165452 | Certificate of Compliance | 03/12/2024 | 343958 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.