missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Storage Racks for 80-Well Tube Racks
Stores up to eight 80-well microtube racks. Fisherbrand™ Storage Racks for 80-Well Tube Racks are made of strong, clear acrylic for ease of sliding racks in and out.
Brand: Fisherbrand™ HS23263BF
Description
- Strong, clear acrylic construction
- Holds up to eight 80-well microtube racks filled with either 1.5 or 2.0 mL microtubes
- Plenty of room to slide the racks in and out
Specifications
Storage Rack | |
Microtube Racks (80-well) | |
8 | |
80-well microtube racks | |
310 x 236 x 122mm | |
236 mm |
Clear | |
Acrylic | |
Horizontal | |
1 Each | |
310 mm | |
122 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction