Learn More
Thermo Scientific™ Storage Vials
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
21.75 € - 156.00 €
Product Code | Brand | Description | Material | Color | Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Material | Color | Type | Price | Quantity & Availability | ||
12488676
|
Thermo Scientific™
B7999-1 |
8-425 Screw Vial, 2 mL | Glass | Clear | Screw Cap |
23.80 €
Pack of 100 |
Estimated Shipment: 07-02-2025
Log in to see stock. |
||
11971583
|
Thermo Scientific™
B7999-2 |
13-425 Screw Vial, Caps not included, 4 mL | Glass | Clear | Screw Cap | N/A | |||
11905627
|
Thermo Scientific™
B7999-3 |
15-425 Screw Vial, Caps not included, 8 mL | Glass | Clear | Screw Cap | N/A | |||
12005097
|
Thermo Scientific™
B7999-12 |
15-425 Screw Vial, 12 mL | Glass | Clear | Screw Cap | N/A | |||
11508250
|
Thermo Scientific™
B7999-4 |
18-400 Screw Vial, 16 mL | Glass | Clear | Screw Cap | N/A | |||
12438686
|
Thermo Scientific™
B7999-5 |
20-400 Screw Vial (vial and caps are sold separately), 22 mL | Glass | Clear | Screw Cap | N/A | |||
12201182
|
Thermo Scientific™
B7999-6 |
24-400 Screw Vial Screw Cap (Not included), 40 mL | Glass | Clear | Screw Cap | N/A | |||
11528250
|
Thermo Scientific™
B7999-2A |
13-425 Screw Vial, 4 mL | Glass | Amber | Screw Cap | N/A | |||
13141673
|
Thermo Scientific™
B7999-3A |
15-425 Screw Vial, 8 mL | Glass | Amber | Screw Cap | N/A | |||
12498676
|
Thermo Scientific™
B7999-12A |
15-425 Screw Vial, 12 mL | Glass | Amber | Screw Cap |
87.90 €
Pack of 200 |
Estimated Shipment: 13-02-2025
Log in to see stock. |
||
11518250
|
Thermo Scientific™
B7999-4A |
18-400 Screw Vial, 16 mL | Glass | Amber | Screw Cap | N/A | |||
12458686
|
Thermo Scientific™
B7999-6A |
24-400 Screw Vial, 40 mL | Glass | Amber | Screw Cap | N/A | |||
11995617
|
Thermo Scientific™
B7815-15 |
15-425 Screw Cap | Polyethylene Foam, PTFE, Polypropylene | White | Screw Cap with Septum | N/A | |||
11548250
|
Thermo Scientific™
B7815-18 |
18-400 Screw Cap | Polyethylene Foam, PTFE, Polypropylene | White | Screw Cap with Septum | N/A | |||
12438636
|
Thermo Scientific™
B7815-20 |
20-400 Screw Cap | Polyethylene Foam, PTFE, Polypropylene | White | Solid Screw Cap |
47.58 €
Pack of 100 |
In Stock
Log in to see stock. |
||
12670356
|
Thermo Scientific™
B7815-24 |
24-400 Screw Cap | Polyethylene Foam, PTFE, Polypropylene | White | N/A | ||||
12478676
|
Thermo Scientific™
B7995-8 |
Septa for 8-425 Screw Cap | PTFE, Silicone | White, Clear | Septum Only | N/A | |||
12418676
|
Thermo Scientific™
B7995-13 |
Septa for 13-425 Screw Cap | PTFE, Silicone | White, Clear | Septum Only |
24.97 €
Pack of 100 |
In Stock
Log in to see stock. |
||
12428676
|
Thermo Scientific™
B7995-15 |
Septa for 15-425 Screw Cap | PTFE, Silicone | White, Clear | Septum Only |
32.11 €
Pack of 100 |
In Stock
Log in to see stock. |
||
12438676
|
Thermo Scientific™
B7995-18 |
Septa for 18-400 Screw Cap | PTFE, Silicone | White, Clear | Septum Only |
41.64 €
Pack of 100 |
In Stock
Log in to see stock. |
||
12448676
|
Thermo Scientific™
B7995-20 |
Septa for 20-400 Screw Cap | PTFE, Silicone | White, Clear | Septum Only | N/A | |||
12458676
|
Thermo Scientific™
B7995-24 |
Septa for 24-400 Screw Cap | PTFE, Silicone | White, Clear | Septum Only | N/A | |||
12468676
|
Thermo Scientific™
B7995-26 |
Septa for 24-400 Screw Cap | PTFE, Silicone | White, Clear | Septum Only | N/A | |||
11593740
|
Thermo Scientific™
40-SV(A) |
24-400 Screw Vial, 40 mL | Glass | Amber | Screw Cap | N/A | |||
11553740
|
Thermo Scientific™
16-SV(A) |
18-400 Screw Vial, 16 mL | Glass | Amber | 18-400 Screw Vial | N/A | |||
11533740
|
Thermo Scientific™
12-SV(A) |
15-425 Screw Vial, 12 mL | Glass | Amber | Screw Cap | N/A | |||
11523740
|
Thermo Scientific™
8-SV(A) |
15-425 Screw Vial, 8 mL | Glass | Amber | Screw Cap | N/A | |||
10445082
|
Thermo Scientific™
24-SCST |
24-400 Screw Cap | Polyethylene Foam, PTFE, Polypropylene | White | Screw Cap with Septum | N/A | |||
10001802
|
Thermo Scientific™
20-SCST |
20-400 Screw Cap | Polyethylene Foam, PTFE, Polypropylene | White | Screw Cap with Septum |
34.55 €
Pack of 100 |
In Stock
Log in to see stock. |
||
10462202
|
Thermo Scientific™
18-SCST |
18-400 Screw Cap | Polyethylene Foam, PTFE, Polypropylene | White | Screw Cap with Septum | N/A | |||
10356592
|
Thermo Scientific™
15-SCST |
15-425 Screw Cap | Polyethylene Foam, PTFE, Polypropylene | White | N/A | ||||
11583740
|
Thermo Scientific™
40-SV |
24-400 Screw Vial, 40 mL | Glass | Clear | Screw Cap | N/A | |||
11563740
|
Thermo Scientific™
22-SV |
20-400 Screw Vial, 22 mL | Glass | Clear | Screw Cap | N/A | |||
11543740
|
Thermo Scientific™
16-SV |
18-400 Screw Vial, 16 mL | Glass | Clear | Screw Cap | N/A | |||
11513740
|
Thermo Scientific™
8-SV |
15-425 Screw Vial, 8 mL | Glass | Clear | 15-425 Screw Vial | N/A | |||
10296774
|
Thermo Scientific™
12-SV |
15-425 Screw Vial, 12 mL | Glass | Clear | Screw Cap | N/A | |||
13121673
|
Thermo Scientific™
B7999-1A |
8-425 Screw Vial, 2 mL | Glass | Amber | Screw Cap | N/A | |||
Description
Store your samples in these vials to eliminate leaching of ions while maintaining a consistent pH for the life of your sample. Thermo Scientific™ National™ and Thermo Scientific™ Chromacol™ Sample Storage Screw Thread Vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) or 51A amber (Type 1, Class B) glass. Storage vials range from 2mL to 40mL.
- PTFE-lined solid-top storage caps
- PTFE on film/foam backing offers broad chemical resistance
- Not autoclavable
Unassembled convenience kits saves time during sample preparation.
- Solid-top convenience kits include matched quantities of vials and screw caps with pre-assembled septa.
- Open-top convenience kits contain shrink-wrapped vials and separately packaged caps and septa in polybags.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.