missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Straight Specimen Containers with Red Cap
Click to view available options
Capacity (Metric):
60 mL
180 mL
Unit Size:
Pack of 200
Pack of 600
Description
- Clear and break-resistant polypropylene (PP)
- Available in different sizes and quantities
- Color-coded screw caps
Specifications
Specifications
| Product Type | Specimen Container |
| Closure Included | Yes |
| Material | Polypropylene |
| Shape | Straight |
| Sterility | Sterile |
| Capacity (Metric) | 60 mL |
| Closure Color | Red |
| Closure Type | Screw Cap |
| Color | Clear |
| Label | No Label |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction