missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ String Knits™ 76-160 Series Natural Cotton Light Weight Gloves
Click to view available options
Size:
6
7
8
9
10
Unit Size:
12 pairs
Description
- Stringknit construction allows good air flow to the hand.
- Hands don't become hot and sweaty.
- Ambidextrous: No need to pair, therefore more economical.
- All styles washable at 40°C.
- Will not shrink, stiffen or lose their shape.
- More hygienic for the wearer, better value for the provider.
Specifications
Specifications
| Back Material | Polyester/Cotton Blend |
| Construction | Seamless Knit |
| Cuff Material | Polyester/Cotton |
| Color | Natural |
| Grade | 13 gauge |
| Material | Polyester, Cotton |
| Product Type | Light Weight Gloves |
| Size | 8 |
| Style | 76-160 |
| Glove Cuff Color | Natural |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction