missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets, Sterile



Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets are ideal for large-scale sterile and nonsterile liquid handling applications.
Brand: Corning™ 4010
This item is not returnable.
View return policy
Description
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
- Noncytotoxic
- BSE/TSE-free
- Exclusive anti-drip tip assures accurate delivery
- Color-coded magnifier stripes make volume reading and size selection easier
- Bidirectional graduations provide choice of ascending and descending scales
- Negative graduations allow additional working volume
- Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
- Volumetric accuracy of ±2% at full capacity

Specifications
±2% | |
Polystyrene | |
Yes | |
10.94 in. | |
1000/Cs. | |
Bulk | |
1 mL | |
Serological Pipet |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
0.01 mL | |
0.2 mL | |
Anti-Drip | |
Yellow | |
27.8 cm | |
Single-use |
COR001 Lifescience Guid
File size: 7 MB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets, Sterile > Regular; 1 mL; Bulk Bag; 1000/Cs
Spot an opportunity for improvement?Share a Content Correction