missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets, Sterile
BIOPHARMAGREENER_CHOICE

Product Code. 10534961 Shop All Corning Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Negative Graduations:
0.2 mL
2.5 mL
3 mL
10 mL
Color:
Blue
Green
Orange
Purple
Red
Yellow
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
Pack of 500
This item is not returnable. View return policy

Product Code. 10534961

Brand: Corning™ 4500

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

Manufactured with optically clear polystyrene for accurate measurement. Corning™ Stripette™ Bulk Disposable Polystyrene Serological Pipets are ideal for large-scale sterile and nonsterile liquid handling applications.

  • Sterile
  • RNase-/DNase-free
  • Nonpyrogenic
  • Noncytotoxic
  • BSE/TSE-free
  • Exclusive anti-drip tip assures accurate delivery
  • Color-coded magnifier stripes make volume reading and size selection easier
  • Bidirectional graduations provide choice of ascending and descending scales
  • Negative graduations allow additional working volume
  • Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
  • Volumetric accuracy of ±2% at full capacity
TRUSTED_SUSTAINABILITY

Specifications

Accuracy ±2%
Certifications/Compliance Non-pyrogenic, DNase, RNase-free
Material Polystyrene
Sterility Sterile
Graduated Yes
Graduations 0.5 mL
Length (English) 14.56 in.
Negative Graduations 10 mL
Quantity 25/Bag
Tip Style Anti-Drip
Packaging Type Bulk
Volume (English) 1.69 oz.
Color Purple
Volume (Metric) 50 mL
Length (Metric) 37 cm
Type Serological Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.