Learn More
Corning™ Stripette™ All-Plastic Wrapped, Polystyrene Serological Pipets, Sterile
Individually wrapped in easy-to-open plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves
64.45 € - 731.00 €
Specifications
Accuracy | ±2% |
---|---|
Certifications/Compliance | Non-pyrogenic, DNase, RNase-free |
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Graduations | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Color | Price | Quantity & Availability | |||
10238800
|
Corning™
4011 |
1 mL | 0.1 mL | Yellow |
243.24 €
Pack of 1000 |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
10265471
|
Corning™
4012 |
1 mL | 0.01 mL | Yellow |
64.45 €
Pack of 200 |
Estimated Shipment: 09-04-2025
Log in to see stock. |
|||
10636391
|
Corning™
4501 |
50 mL | 0.5 mL | Purple |
170.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
10340501
|
Corning™
4021 |
2 mL | 0.01 mL | Green |
251.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
10127400
|
Corning™
4051 |
5 mL | 0.1 mL | Blue |
76.00 €
Pack of 200 |
In Stock
Log in to see stock. |
|||
10677341
|
Corning™
4101 |
10 mL | 0.1 mL | Orange |
77.40 €
Pack of 200 |
In Stock
Log in to see stock. |
|||
10732742
|
Corning™
4251 |
25 mL | 0.2 mL | Red |
156.00 €
Pack of 200 |
In Stock
Log in to see stock. |
|||
10194331
|
Corning™
4484 |
100 mL | 1 mL | Blue |
731.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
Features an easy-opening plastic wrap for aseptic removal and elimination of static cling when wearing latex gloves. Corning™ Stripette™ Disposable Plastic-Wrapped Polystyrene Serological Pipets include a unique color-coded magnifying stripe for easier meniscus viewing.
- Sterile
- RNase-/DNase-free
- Nonpyrogenic
- Noncytotoxic
- BSE/TSE-free
- Exclusive anti-drip tip assures accurate delivery
- Color-coded magnifier stripes make volume reading and size selection easier
- Bidirectional graduations provide choice of ascending and descending scales
- Negative graduations allow additional working volume
- Three packaging options: Individually wrapped, paper/plastic; Individually wrapped, clear plastic; bulk packed
- Volumetric accuracy of ±2% at full capacity
Specifications
±2% | |
Polystyrene | |
Yes | |
Serological Pipet |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
Individually Wrapped, Plastic | |
Single-use |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.