missing translation for 'onlineSavingsMsg'
Learn More

Corning Stripette Triple-bag Packaging, Individually Wrapped, Paper/Plastic
BIOPHARMAGREENER_CHOICE

Packaged in clean room technique for a safety and convenience revolution. Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack is ideal for cell-based vaccine and drug production facilities or other laboratory clean rooms.

Brand:  Corning

219.07 EUR valid until 2025-03-31
Use promo code "24073" to get your promotional price.


 View more versions of this product

Product Code. 10445243

  • 265.20 € / Pack of 200
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Corning's triple-bagged packaged pipets are a safety and convenience revolution. This extraordinary packaging is ideal for cell-based vaccine and drug production facilities, or other laboratory clean rooms.

  • Triple-bagged
  • Each pipet is individually wrapped in easy open paper/plastic
  • No need for decontamination spraying with alcohol
  • Sterility Assurance Level (SAL) of 10-6
  • Non-pyrogenic
  • RNase-/DNase-free
  • Human DNA-free

Note: Triple-bagged packaged Stripettes have the same product claims and features as the standard Stripettes except for the sterility and packaging.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

±2%
Polystyrene
Yes
13.54 in.
Round
0.84 oz.
34.4 cm
Single-use
Non-pyrogenic, DNase, RNase-free
Sterile
0.2 mL
10 mL
Tripled bagged
25 mL
Serological Pipet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.