Learn More
Corning Stripette Triple-bag Packaging, Individually Wrapped, Paper/Plastic
Packaged in clean room technique for a safety and convenience revolution. Corning™ Stripette™ Individually Paper-Plastic Wrapped Disposable Serological Pipets, Cleanroom Pack is ideal for cell-based vaccine and drug production facilities or other laboratory clean rooms.
119.00 € - 517.81 €
Specifications
Accuracy | ±2% |
---|---|
Certifications/Compliance | Non-pyrogenic, DNase, RNase-free |
Material | Polystyrene |
Sterility | Sterile |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Length (Metric) | Price | Quantity & Availability | |||
10417163
|
Corning
7000 |
100 mL | 1 mL | 34.8 cm |
517.81 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
10159192
|
Corning
7015 |
10 mL | 0.1 mL | 34.4 cm |
119.00 €
Pack of 200 |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||
10445243
|
Corning
7016 |
25 mL | 0.2 mL | 34.4 cm |
255.00 €
Pack of 200 |
In Stock
Log in to see stock. |
|||
10611604
|
Corning
7017 |
50 mL | 0.5 mL | 37 cm |
267.00 €
Pack of 100 |
In Stock
Log in to see stock. |
|||
10221303
|
Corning
7041 |
1 mL | 0.01 mL | 27.8 cm |
333.58 €
Pack of 1000 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||
10231303
|
Corning
7042 |
2 mL | 0.01 mL | 27.7 cm |
379.39 €
Pack of 1000 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||
11333715
|
Corning
7045 |
5 mL | 0.1 mL | 34.8 cm |
139.00 €
Pack of 200 |
In Stock
Log in to see stock. |
|||
Description
Corning's triple-bagged packaged pipets are a safety and convenience revolution. This extraordinary packaging is ideal for cell-based vaccine and drug production facilities, or other laboratory clean rooms.
- Triple-bagged
- Each pipet is individually wrapped in easy open paper/plastic
- No need for decontamination spraying with alcohol
- Sterility Assurance Level (SAL) of 10-6
- Non-pyrogenic
- RNase-/DNase-free
- Human DNA-free
Note: Triple-bagged packaged Stripettes have the same product claims and features as the standard Stripettes except for the sterility and packaging.
Specifications
±2% | |
Polystyrene | |
Yes | |
Tripled bagged | |
Single-use |
Non-pyrogenic, DNase, RNase-free | |
Sterile | |
Round | |
Serological Pipet |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.