missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Analog Hotplate Stirrer (Blue), Ambient to 450°C, Ceramic
Stirring Range: 50 to 1250 rpm, Shape: Square, Size: 6 x 6 in.
Brand: Cole-Parmer™ CS152B
608.00 EUR valid until 2024-12-31
Use promo code "21911" to get your promotional price.
This item is not returnable.
View return policy
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Available in various plate surface and body color configurations
Specifications
Ceramic | |
Blue | |
Blue Powder-Coated Metal | |
Analog | |
6 x 6 in. | |
Ambient to 450°C | |
50/60 Hz | |
30 cm | |
500 W | |
Square | |
15 L |
230 V | |
(2) 25 mm PTFE-Coated Stir Bars and Power Cord with Plug | |
230 VAC, 50/60 Hz | |
11.813 in. | |
9.3 cm | |
3 in. | |
18 cm | |
7 in. | |
Stirring Hotplate | |
1 | |
50 to 1250 rpm |