missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Analogue Tube Roller

Provides a gentle, but highly efficient, rocking and rolling action. Stuart™ Analogue Tube Roller Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C.

1200.00 € - 1460.00 €

Specifications

Speed Range 33 rpm
Electrical Requirements 230 V, 50 Hz, 50 W
Voltage 230 V
Wattage 50 W
Frequency 50 Hz
View More Specs

Products 2
Product Code Brand Includes Depth (Metric) Price Quantity & Availability  
Product Code Brand Includes Depth (Metric) Price Quantity & Availability  
11496488
View Documents
Cole-Parmer™
04653-02
6 Rollers 255 mm N/A N/A N/A
11416498
View Documents
Cole-Parmer™
04653-04
9 Rollers 375 mm N/A N/A N/A
Description

Description

Provides a gentle, but highly efficient, rocking and rolling action. The six rollers design has a small space-saving footprint, while the nine roller unit has a higher capacity.
  • Control is through a simple on/off switch and the unit will run continuously at the fixed speed of 33rpm
  • Recommended for mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required.
  • Units can be used in incubators up to 60°C and humidity up to 80%, or in cold rooms down to 4°C. Both roller mixers are robustly constructed and designed for easy cleaning, having plastic rollers and a drip tray to collect accidental spillages.
  • Most sizes of tubes, Bijoux, Universals and bottles can be accommodated, up to 100mm diameter.
Specifications

Specifications

33 rpm
230 V
50 Hz
340 mm
Analogue
Up to 80%
230 V, 50 Hz, 50 W
50 W
110 mm
595 mm
Mixing blood samples, viscous substances and liquid-solid suspensions where minimum aeration is required
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stuart™ Analogue Tube Roller

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.