missing translation for 'onlineSavingsMsg'
Learn More
Cole-Parmer™ Stuart™ Block Heater Insert Product Code.: 11416588
Add to basket

Cole-Parmer™ Stuart™ Block Heater Insert

Product Code. 11416588
19.5 mm, 47 mm, 8
Click to view available options
Diameter (Metric) Well:
7.8 mm
10 mm
10.5 mm
10.7 mm
12.6 mm
13.5 mm
16.5 mm
19.5 mm
25.5 mm
28 mm
30 mm
61 mm
Depth (Metric) Well:
14 mm
33 mm
47 mm
No. of Places:
4
6
8
12
20
30
48
This item is not returnable. View return policy

Product Code. 11416588

Brand: Cole-Parmer™ 3661051

Add to basket
Add to basket
This item is not returnable. View return policy

Use these blocks for a variety of applications. Stuart™ Anodized Aluminum Blocks may be used in any combination.

  • For use with Stuart block heaters
  • Manufactured from anodized aluminum
  • Separate hole accommodates a thermometer if desired

Specifications

Description Holds 8 x 19 mm tubes
Holds 8 x 19 mm tubes
Material Anodized Aluminum
No. of Places 8
Type Block
Depth (Metric) Well 47 mm
Diameter (English) Well 0.75 in.
Diameter (Metric) Well 19.5 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stuart™ Block Heater Insert >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.