missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Digital Hot Plate (Blue), Ambient to 450°C, Ceramic

Shape: Square; Size: 6 x 6 in.

Brand:  Cole-Parmer™ CD150B

Product Code. 16391756

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Hot surface warning light flashes when plate temperature is above 50°C
  • Durable front panel resists spills and chemicals
  • Display indicates actual surface temperature
  • Available in various plate surface and body color configurations
Specifications

Specifications

Blue Powder-Coated Metal
CE
1
230 V
Blue
Digital
Ambient to 450°C
30 cm
11.813 in.
9.3 cm
18 cm
230 VAC, 50/60 Hz
Hot Plate
Digital
Square
3 Years
Ceramic
6 x 6 in.
11.75 in.
3 in.
7 in.
30 cm
500 w
Power Cord with Plug
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers