Learn More
Cole-Parmer™ BH-200 Series Stuart Dry Block Heater
BH-200 Series Stuart Dry Block Heater provides precise heating of tubes and microplates.
915.00 € - 5545.00 €
Specifications
Holds | Heating Blocks |
---|---|
Material | Metal |
Type | Dry Bath Block |
Height (English) | 4.5 in. |
Height (Metric) | 115 mm |
Product Code | Brand | Controller Type | Temperature Range (Metric) | No. of Blocks | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Temperature Range (Metric) | No. of Blocks | Price | Quantity & Availability | |||
12087204
|
Cole-Parmer™
36610-01 |
Analog | Ambient +8° to 130°C | 2 |
915.00 €
Each |
In Stock
Log in to see stock. |
|||
11476568
|
Cole-Parmer™
36610-11 |
Digital | Ambient +8° to 130°C | 2 |
1715.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||
12097204
|
Cole-Parmer™
36610-13 |
Digital | Ambient +8° to 130°C | 3 |
1370.00 €
Each |
In Stock
Log in to see stock. |
|||
11486568
|
Cole-Parmer™
36610-21 |
Digital | Ambient +8° to 200°C | 2 |
2320.00 €
Each |
In Stock
Log in to see stock. |
|||
11496568
|
Cole-Parmer™
36610-23 |
Digital | Ambient +8° to 200°C | 3 |
5545.00 €
Each |
In Stock
Log in to see stock. |
|||
11406578
|
Cole-Parmer™
36610-31 |
Dual Control Digital | Ambient +8° to 130°C | 2 |
2255.00 €
Each |
Estimated Shipment: 20-01-2025
Log in to see stock. |
|||
11920925
|
Cole-Parmer™
36610-32 |
Dual Control Digital | 50°C to 200°C | 2 |
1985.00 €
Each |
In Stock
Log in to see stock. |
|||
Description
- Hot warning light indicates when the block temperature is above 50°C
Dry block heaters are designed for precise heating of test tubes, microcentrifuge tubes, cuvettes, and microtiter plates. The large thermal mass of the aluminum blocks provides very accurate and stable temperature control. The ''number of blocks accepted'' indicates the number of single-width blocks accepted by each heater. A heater that accepts two single-width blocks will also accept one double-width block.
Specifications
Heating Blocks | |
Dry Bath Block | |
115 mm | |
280 mm | |
50 Hz |
Metal | |
4.5 in. | |
11 in. | |
230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.