Learn More
Cole-Parmer™ HT-200 Series Grounded Heating Tape
Flexible heaters—fit metal pipes and glassware.
Brand: Cole-Parmer™ 36220-02
345.60 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- Maximum element temperature of 842°F (450°C)
- Braided earth wire beneath the outer sheath
- Approximately 25 mm wide
The flexible fiberglass heating tapes are ideal for heating columns, pipes, valves, and transfer lines, where applications need to be observed. The heating element and braided ground wire are wound on a fiberglass core and covered in braided fiberglass outer sleeve. Tapes are not water-resistant; for use in dry conditions only. Tapes are supplied with 3.5 in. (9 cm) insulated unheated flexible leads at each end. Warning: Heating tapes should not be overlapped and require the use of a temperature or power controller sold separately.
Specifications
91 x 25 mm | |
91 mm | |
3.6 in. | |
Glass fibre | |
150 W | |
450°C | |
50 Hz |
Metal Pipes, Glassware, Columns, Valves, Transfer Lines | |
230 V | |
HT95503 | |
230 V, 50 Hz, 150 W | |
Heating Tape | |
842°F |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.