missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Handheld Homogeniser

Powerful, variable speed, homogenizer. Stuart™ Handheld Homogenizer has a high-speed, high-torque motor that makes it ideal for most homogenizing applications.

1090.00 € - 1100.00 €

Specifications

Product Type Homogenizer
Speed 5000 to 35,000 rpm
Voltage 220/240 V
Electrical Requirements 220/240 V, 50 Hz
Hertz 50 Hz
View More Specs

Products 2
Product Code Brand Plug Type Price Quantity & Availability  
Product Code Brand Plug Type Price Quantity & Availability  
15596629
View Documents
Cole-Parmer™
04720-02
EU plug
1100.00 €
Each
Estimated Shipment: 14-02-2025
to see stock.
Add to basket
 
13100703
View Documents
Cole-Parmer™
04720-01
UK plug
1090.00 €
Each
Estimated Shipment: 14-02-2025
to see stock.
Add to basket
 
Description

Description

  • Ergonomic design.
  • Variable motor speed 5,000 to 35,000 rpm.
  • Processing range from 0.03 mL-100 mL.
  • Can be used with robust polycarbonate disposable probes or stainless steel probes.
Specifications

Specifications

Homogenizer
220/240 V
50 Hz
0.03 to 100 mL
55 mm
5000 to 35,000 rpm
220/240 V, 50 Hz
125 W
160 mm
0.5 kg
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.