Learn More
Cole-Parmer™ INC-200 Series Stuart™ Microplate Incubator
The INC-200 Series Stuart™ Microplate Incubator specifically designed for use with microplates and petri dishes.
Brand: Cole-Parmer™ 39065-15
2531.51 EUR valid until 2024-09-17
Use promo code "21690" to get your promotional price.
Code : 04
Additional Details : Weight : 0.01000kg
Description
- Laminar air flow circulation combined with microprocessor control result in excellent temperature uniformity.
- Built-in water tray prevents samples from drying out.
- Up-and-over door for easy access to the chamber.
- Microplate incubators use forced air circulation to blow preheated air across the shelves for excellent temperature distribution.
- Quickly set and view the temperature on the bright LED display.
- Built-in safety feature protects the unit from overheating.
- Easily access the interior with the upwards opening acrylic door.
- The stainless steel chamber is easy to clean and holds four shelves each accommodating 6 plates (or 12 stacked in two layers).
- Shelves slide out for easy loading.
- Prevent samples from drying out by adding water to the stainless steel drip tray to increase the humidity within the chamber.
Specifications
230 V, 50/60 Hz, 280 W | |
8°C to 80°C | |
20 L | |
46.4°F to 176°F | |
15 in. | |
17.1 in. | |
15 in. | |
Digital |
230 V | |
280 W | |
Incubator Microtiter Plate | |
50/60 Hz | |
380 mm | |
435 mm | |
380 mm |