missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Magnetic Analog Stirrer

Custom designed Stuart™ Magnetic Analog Stirrers provide precision stirring up to 1400 rpm

Brand:  Cole-Parmer™ SS151B

 View more versions of this product

Product Code. 16371806

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Capable of mixing large volumes, up to 15 L
  • Stirring speed is indicated by a ‘hockey stick’ LED display
Specifications

Specifications

200 to 2000 rpm
Stainless Steel
120/230 V
18 cm
30 cm
15 x 15 cm
18 cm
50/60 Hz
Analog
Two 25-mm PTFE-coated stir bars and power cord with plug.
1
15 L
3.625 in.
11.75 in.
6 x 6 in.
7 in.
120 to 230 VAC, 50/60 Hz
Blue
Stuart Magnetic Analog Stirrer, Stainless Steel, Blue; 120-230V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.