missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ Premium Digital Hotplate Stirrer (Black), Ambient to 325°C, Aluminum
Stirring Range: 50 to 2000 rpm, Shape: Square, Size: 6 x 6 in.
Brand: Cole-Parmer™ 04806-69
This item is not returnable.
View return policy
Description
- Hot surface warning light flashes when plate temperature is above 50°C
- Durable front panel resists spills and chemicals
- Available in various plate surface and body color configurations
Specifications
Aluminum | |
Black | |
Black Powder-Coated Metal | |
Digital | |
6 x 6 in. | |
Ambient to 325°C | |
50/60 Hz | |
30 cm | |
700 W | |
Square | |
15 L |
230 V | |
(2) 25 mm PTFE-Coated Stir Bars, PTFE-Coated Temperature Probe, and Power Cord with Plug | |
230 VAC, 50/60 Hz | |
11.813 in. | |
9.3 cm | |
3 in. | |
18 cm | |
7 in. | |
Stirring Hotplate | |
1 | |
50 to 2000 rpm |