missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Stuart™ Rotator Disk

Used in incubators up to 40°C and in cold rooms down to 4°C. Stuart™ Rotator Disks give gentle but effective mixing. Ideal for keeping biological samples in suspension, aerating cultures and for general mixing applications.

Brand:  Cole-Parmer™ 07650-11

 View more versions of this product

Product Code. 11476548

This item is not returnable. View return policy

Description

Description

SB rotators give gentle but effective mixing, ideal for keeping biological samples in suspension, aerating cultures and for general mixing applications.
  • The rotators can be used in incubators up to 40°C and in cold rooms down to 4°C.
  • The angle of rotation is fully adjustable with a scale to measure and reproduce the mixing angle, from horizontal for minimal mixing to vertical for full end-over-end mixing.
  • An integral tray catches any spillage from the rotating tubes
  • A variety of tube holders are available separately

Order Info

Base units only; tube holders are available separately: 11406558, 12027144, 11416558

Specifications

Specifications

20 rpm
50 Hz
240 mm
For use with tube holders 11416558, 11406558, 12027144
230 V, 50 Hz
270 mm
200 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
One moment while we fetch your results.
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cole-Parmer™ Stuart™ Rotator Disk > Speed Range: 20RPM

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.