missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Stuart™ See-Saw Rocker
Creates a wave motion within vessels such as culture flasks and Petri dishes. See-Saw Rockers are supplied with a non-slip mat which holds flat based vessels securely in place during mixing.
950.00 € - 1850.00 €
Specifications
Rocking Angle | 7° |
---|---|
Speed Range | 5 to 70 rpm |
Electrical Requirements | 230 V, 50/60 Hz |
Voltage | 230 V |
Temperature Range (Metric) | 4°C to 40°C |
Product Code | Brand | Model | Load Bearing Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Load Bearing Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | |||
10470655
|
Cole-Parmer™
51900-32 |
SSL4 | 10 kg | 420 x 360 x 160 mm | |||||
10637815
|
Cole-Parmer™
51900-30 |
SSM4 | 3 kg | 300 x 240 x 150 mm | |||||
Description
See-saw rocking action creates a wave motion within vessels such as culture flasks, and Petri dishes. Digital selection of both speed and time facilitates accurate and reproducible conditions. Both parameters are controlled via an easy-to-use encoder control knob and displayed on the bright LED display. See-Saw Rockers are supplied with a non-slip mat which holds flat-based vessels securely in place during mixing. An accessory tier system can be fitted in seconds, without the need for tools, tripling the available space for samples. Each tier is securely held in place by magnets.- Small space saving design
- Digital speed control and built-in timer
- Optional tier system available to increase capacity
- 3D gyratory motion, ideal for low foaming agitation, DNA extractions, staining and de-staining procedures
- Angle of tilt can be moved to any position by hand to optimise mixing of vessels
- Digital selection of both speed and time facilitates accurate and reproducible conditions
- Easy to use encoder control knob and bright LED display
- Supplied with a non-slip mat which holds flat-based vessels securely in place during mixing
- An accessory tier system can be fitted in seconds, without the need for tools, tripling the available space for samples, securely held in place by magnets.
Specifications
7° | |
230 V, 50/60 Hz | |
4°C to 40°C | |
50/60 Hz |
5 to 70 rpm | |
230 V | |
50 W | |
Up to 80% |