Learn More
Cole-Parmer™ SI-200 Series Stuart Refrigerated Shaking Incubator
Combine SI-200 Series Stuart Refrigerated Shaking Incubator with a recirculating cooler for low-temperature applications.
Brand: Cole-Parmer™ 79520-22
6574.60 EUR valid until 2024-12-31
Use promo code "21970" to get your promotional price.
Description
- Operate at 15°C below ambient (minimum of 5°C)—ideal for cell-based protein expression application
- Microprocessor controlled shaking speed ensures accuracy
- Forced air circulation ensures uniform temperature inside the chamber
- Easily set and view temperature and speed on the digital display
- Unique retractable platform offers easy loading and unloading
These shaking incubators provide an orbital shaking motion to ensure even mixing while promoting bacterial growth. All models feature a timer which can be set from 1 second to 9 days. Once the timer has counted down, an alarm will sound and the shaking action will stop while the incubator will continue to run.
The retractable platform allows easy access to the samples at the back of the incubator yet securely locks in place during operation. A versatile clamping system holds flasks up to 2 L securely in place. Built-in USB connection and dedicated software allow long-term monitoring of the incubator temperature via a PC. Order model 79520-24 with IQ/OQ (Installation Qualification/Operational Qualification) documentation to help you comply with regulatory agency requirements.
Specifications
16 mm | |
230 V | |
115 L | |
140°F | |
18.25 in. | |
15.5 in. | |
20.875 in. | |
24.5 in. | |
62.3 cm | |
For cell culture | |
1 sec. to 9 days | |
Yes |
30 to 300 rpm | |
60°C | |
Shaking Incubator | |
50 Hz | |
46.5 cm | |
39.5 cm | |
52.6 cm | |
15.75 in. | |
39 cm | |
Cooling Coil | |
3 Year |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.