missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ SUB Aqua Pro Water Bath
Includes non-drip clear lid for improved performance, reduced evaporation and increased energy conservation. Grant Instruments™ SUB Aqua Pro Water Bath provides clear, wide-angle viewing LED display for instant reassurance of bath status.
Brand: Grant Instruments™ SAP2
This item is not returnable.
View return policy
Description
Includes non-drip clear lid for improved performance, reduced evaporation and increased energy conservation. Grant Instruments™ SUB Aqua Pro Water Bath provides clear, wide-angle viewing LED display for instant reassurance of bath status.
- Ambient +5 to 99°C operation
- Set and Forget™ technology - fast heat-up, accurate temperature control
- Stability ±0.2°C
- 0.1°C setting resolution
- Adjustable over temperature alarm - protect samples from over heating
- Advanced dry start and run dry protection
- Suitable for use with heat transfer beads (excluding SAP2 & SAP2S models)
- Drain tap and transparent lid included
- Timer and presets
- 120V & 230V models available
- 3 year warranty
Specifications
2 L | |
250 w | |
3 | |
±0.2°C | |
200 x 185 x 200 mm | |
117 mm | |
131 mm | |
2.5 kg | |
50/60 Hz |
Ambient +5° to 99°C | |
SAP2 | |
±0.1°C | |
3 Years | |
200 mm | |
185 mm | |
200 mm | |
120/230 V |