Learn More
Grant Instruments™ SUB Aqua Pro Water Bath
Includes non-drip clear lid for improved performance, reduced evaporation and increased energy conservation. Grant Instruments™ SUB Aqua Pro Water Bath provides clear, wide-angle viewing LED display for instant reassurance of bath status.
Brand: Grant Instruments™ SAP26
1018.19 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Includes non-drip clear lid for improved performance, reduced evaporation and increased energy conservation. Grant Instruments™ SUB Aqua Pro Water Bath provides clear, wide-angle viewing LED display for instant reassurance of bath status.
- Ambient +5 to 99°C operation
- Set and Forget™ technology - fast heat-up, accurate temperature control
- Stability ±0.2°C
- 0.1°C setting resolution
- Adjustable over temperature alarm - protect samples from over heating
- Advanced dry start and run dry protection
- Suitable for use with heat transfer beads (excluding SAP2 & SAP2S models)
- Drain tap and transparent lid included
- Timer and presets
- 120V & 230V models available
- 3 year warranty
Specifications
26 L | |
1400 w (230V) 1050 w (120V) | |
3 | |
±0.2°C | |
590 x 335 x 275 mm | |
481 mm | |
278 mm | |
9.4 kg | |
50/60 Hz |
Ambient +5° to 99°C | |
SAP26 | |
±0.1°C | |
3 Years | |
590 mm | |
335 mm | |
275 mm | |
120/230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.