missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Suction Heads for Mini ViscoSampler™
Buerkle™ V4A Stainless Steel Suction Head is a replacable suction head for use with Buerkle™ Mini ViscoSampler.
60.25 €
Specifications
Product Type | Suction Head |
---|---|
Material | Stainless Steel (V4A) |
Autoclavable | Autoclavable |
For Use With (Equipment) | Mini ViscoSampler |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
10772521
|
Buerkle™
5341-1002 |
2 mm Drill |
60.25 €
Each |
Estimated Shipment: 03-02-2025
Log in to see stock. |
|||||
10544041
|
Buerkle™
5341-1004 |
4 mm Drill |
60.25 €
Each |
In Stock
Log in to see stock. |
|||||
10329920
|
Buerkle™
5341-1006 |
6 mm Drill |
60.25 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Replaceable suction heads for Mini ViscoSampler
Specifications
Suction Head | |
Stainless Steel (V4A) | |
Autoclavable | |
Mini ViscoSampler |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title