missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sulfuric Acid, 0.01M, Chem Lab™
Specifications
Appearance | Colorless |
---|---|
pH | <2 |
Composition | Sulfuric acid 0.01mol/L |
Concentration | 0.981g H2SO4/l H2O = 0.02 N (±0.00004/20°C) |
Density | 1g/mL |
Odor | Odorless |
Physical Form | Liquid |
Solubility Information | Soluble in Water |
Specifications
Colorless | |
Sulfuric acid 0.01mol/L | |
1g/mL | |
Liquid |
<2 | |
0.981g H2SO4/l H2O = 0.02 N (±0.00004/20°C) | |
Odorless | |
Soluble in Water |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title