missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Adjustable Super Erecta™ Wire Shelf, Chrome Finish

Product Code. 15966811
Click to view available options
Width (English):
14 in.
18 in.
21 in.
24 in.
Length (English):
24 in.
30 in.
36 in.
42 in.
48 in.
54 in.
60 in.
72 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15966811

Brand: Metro™ A1842NC

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

Each shelf shipped with one pack of four nonconductive sleeve/wedges.

Unique, open-wire design of chrome finish shelf permits many configurations, free circulation of air, and minimizes dust accumulation.

  • Each shelf provides approximately 76% open area for increased light penetration and improved visibility of stored items.
  • Can be loaded and unloaded easily from all sides.
  • Hard, durable surface.
  • Abrasion resistant.
  • Ideal for dry, noncorrosive environments.
  • Shelves adust in 1 in. increments with patented shelf-release corners.
  • Shelf releases and wedges offer improved rigidity.
  • Assembles quickly without tools; assembled units are nonconductive.

Order Info

Posts sold separately.

Specifications

Product Type Wire Shelf
Dimensions (L x W) 42 x 18 in. (106.6 x 45.7 cm)
For Use With (Application) Ideal for Drying, Non-corrosive Environments
For Use With (Equipment) Metro™ Super Erecta™ adjustable shelving system
Includes Four non conductive sleeve/wedges
Length (English) 42 in.
Length (Metric) 106.6 cm
Width (English) 18 in.
Width (Metric) 45.7 cm
Material Chrome
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.