missing translation for 'onlineSavingsMsg'
Learn More

Metro™ Super Erecta™ Chrome Wire Shelf, Brite Finish

Design your storage to suit your lab's needs. Metro Super Erecta Chrome Wire Shelf in Brite finish is easily adjustable, offering multiple storage configurations when used with Metro Super Erecta shelving systems.

Brand:  Metro™ 2142BR

 View more versions of this product

Product Code. 15996621

  • 104.00 € / Each
Estimated Shipment: 07-05-2025
to see stock.
Explore more special offers
Add to basket

Includes: Plastic sleeves and wedges.
This item is not returnable. View return policy

Description

Description

  • Open-wire design minimizes dust accumulation, allows free circulatin of air and greater visibility of stored items
  • Economical chromate finish for dry, low humidity environment
  • Lacquer coated finish provides the look of chrome

Specifications

Specifications

42 x 21 in. (106.6 x 53 cm)
Metro™ Super Erecta™ shelving system
42 in.
800 lb.
21 in.
Chrome
Brite
Plastic sleeves and wedges
106.6 cm
363 kg
53 cm