Learn More
Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirring Hotplates
Perform life science and biotechnology applications with the help of these digital stirring hotplates, which offer four independently-controlled stirring positions.
2502.45 €
Specifications
Top Plate Material | Ceramic |
---|---|
Description | 35 lb. load capacity |
Shipping Weight (English) | 20.5 lb. |
Shipping Weight (Metric) | 9.3 kg |
Size | 10.25 x 10.25 in. |
Product Code | Brand | Size | Top Plate Material | Electrical Requirements | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Top Plate Material | Electrical Requirements | Price | Quantity & Availability | |||
12970866
|
Thermo Scientific™
SP135930-33Q |
10.25 x 10.25 in. | Ceramic | 220/240 V 50/60 Hz |
2502.45 €
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||
Description
Perform life science and biotechnology applications with the help of Thermo Scientific™ Super-Nuova™ Multi-Position Digital Stirring Hotplates. These hotplates offer four independently-controlled stirring positions on one heated, ceramic top. Product includes 4-function memory and a low-temperature adjustment ideal for life science and biotechnology applications. These stirrers are designed for labs with multiple users and require high-volume processing with unmatched performance, safety and controls.
Operating Features
- Microprocessor control ensures accurate and stable setpoints for temperature and stirring speed
- Electronic feedback controls monitor either top plate surface or liquid temperature (when using external PTFE-coated probe, included) and adjust to setpoint
- Single control knob controls heat and speed; lock feature prevents accidental changes
- Digital display for temperature or rpm
- Powerful motor and magnetic system prevent magnetic decoupling
- Thermo Scientific™ Stir Trac™ breaking feature brings stir bar to an immediate stop for quick false removal and prevents runaway or decoupled stir bars
- Temperature adjusts in 1° increments
- Four user-defined temperature/speed memory keys recall settings
- Calibration mode allows remote probe to be calibrated to external standards; probe can be programmed as a system (probe, control, display) at any user-selected temperature
- Ceramic tops clean easily, resist chemicals and provide fast boiling time
- Can be used in 0° to 27°C, 80% relative humidity, noncondensing environment
- RS-232 port allows output of time count, temperature setpoint, top surface/remote probe temperature, stirring setpoint and actual speed
Safety Features
- Red HOT TOP warning light activates when heating surface is above 50°C (122°F); unit flashes HOT OFF until surface temperature falls to 50°C or below, even when heat control is turned off
- Adjustable overprotection circuit limits top plate temperature, prevents runaway conditions
- Rugged low-profile cast aluminum body provides stability and durability
- Unit design protects internal components from accidental spills
- Walk-away timer shuts off heating, stirring or both after preset user-defined interval
Includes:
- Detachable line cord and plug
- 6 in. Type K probe
- Stirring models also include stir bar
Specifications
Ceramic | |
20.5 lb. | |
10.25 x 10.25 in. | |
20.5 lb. | |
Square | |
Multiple | |
Digital |
35 lb. load capacity | |
9.3 kg | |
50/60 Hz | |
9.3 kg | |
16 kg | |
50 to 1200 rpm |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.